Beli dongkrak toe jack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUN RUN Hydraulic Bottle Jack Toe (Dongkrak Botol)Deskripsi:SHL SeriesManual Hydraulic Bottle Jack with Toe-Lift-Carbon steel base with automatic welding makes stable quality-Chrome plated plunger resists corrosion and extends life-For heavy equipment lifting or check level with minimum available access
- Konno Eagle Hydraulic Bottle Jack Toe Lift with Slide Table (Dongkrak Botol)Deskripsi:Toe Lift Jack with Slide Table enable forward/backward position adjustment while keeping heavy load in a jacked position. - EAGLEs Toe-Lift Jacks are assembled individually to a slide table consisting of ball bearings. They enable fine position adjustment of forward/backward and up/down within the range of 100mm. - Slide Table is integrated with the jack through its ant ditch guide causing no left/right slight shifting. - The same specification as the G-series is applied to these jacks.atribut:
- Attached: Rachet Handlex1/Jack Leverx1
- Konno Seisakujyo Toe-Lift Jack Handleatribut:
- Total Length (mm): 630
- Compatible Model: G-100(L),G-160(L),G-200(L),F-100TL,GW100(200)
- Konno Eagle Hydraulic Bottle Jack Toe Lift (Dongkrak Botol)Deskripsi:These are our Toe-Lift Jacks tandard G-series models, which are used by our customers most. - They are equipped with a safety valve to prevent overload, enhancing work safety. - The toe structural part from its head down to toe is cast from a mold without welding or bending process. Besides, it is made of high tension steel, which materializes great strength and durability. - By making their toes corners R shaped, it is reducing the risk of deformation or break by stress concentration. - Their insertion sockets can rotate so that their operators can handle pumping at the best positions. - They adopt Two Rods Locked Type Handle with Grip, which is very easy to use. - They can be laid down for use.
- Masada Hydraulic Toe JackDeskripsi:-The claw position is low and it can be used with a slight crevice. Convenient for housing movement, machine installation, shipbuilding, bridge, plant and construction.-The handle rotates.-Handleatribut:
- Accessories: Handle
- Konno Eagle Hydraulic Toe Jack c/w Lever Turning JawDeskripsi:-Since safety valve to prevent overloading is attached, even people who are unfamiliar with jack operation can use it with confidence.-The handle is rotation type.-Handleatribut:
- Lifting Force (Claw Portion): 30kN (3.0t)
- Lifting Force (Head): 60kN (6.0t)
- Stroke: 62mm
- Konno Eagle Hydraulic Bottle Jack Remote Toe Lift (Dongkrak Botol)Deskripsi:K-series products are remotely controllable and highly maneuverable. They embodied the 3S approaches and they are the flag ship of EAGLEs Toe-Lift Jacks. - These hydraulic jacks are connected with an external pump and a high pressure hose. - Since their operators can operate them remotely, jack-up tasks in a small space or in a place where the foothold of a machine is unstable can be safely completed. - They can lower themselves without any load and the speed to get down can be adjusted by controlling their valves. - They can be operated with a small number of pumping. - They can be laid on their side, tilted or placed upside down for their operations. - Two jacks can be synchronized and controlled by one place.
- Konno Eagle Toe-Lift Jack c/w Turning Lever SocketDeskripsi:-By attaching the slide rest to the hydraulic jack with claw, improves efficiency of the position adjustment of up and down, and back and forth.-Since it slides smoothly within the range of 100mm, horizontal movement after lifting up is possible.-Since push and return are a screw mechanism with a ratchet handle, fine adjustment is possible.-The handle is rotation type.-Handle-Ratchet Handleatribut:
- Lifting Force (Claw Portion)(kN): 50 (5.0t)
- Lifting Force (Head): Unavailable
- Stroke (mm): 63
- Height (mm): 44 to 107
- Claw LenghtxW (mm): 75x75
- Main Body Height (mm): 243 to 306
- Accessories: Handle, Ratchet Handle
- Konno Seisakujyo Toe-Lift Jack (With Safety Valve, All Around Feed Slide)atribut:
- Set Contents: Handle, Ratchet handle
- Lifting Force kN Toe (t): 30(3.0)
- Lifting Force kN Head (t): Do not use
- Stroke (mm): 62
- Height (mm): 50 to 112
- Toe Length x Width (mm): 80 x 65
- Body Height (mm): 211 to 273
- Konno Seisakujyo 2-Stage Toe-Lift Jack (With Safety Valve And Handle And Attachment)atribut:
- Set Contents: Handle, Attachment
- Masada Hydraulic Toe Jack c/w JawDeskripsi:-Can be used widely as disaster prevention equipment etc.-The claw position is very low, and the operability is excellent.-Adopted dovetail groove type slide rail.-The handle is 180° rotation type.-Handle
- LAKONI Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:Dongkrak mobil dengan Kapasitas 2-50 ton.
- Masada Hydraulic Toe Jack c/w Jaw & Long Jaw TypeDeskripsi:-The claw position is low and it can be used with a slight crevice. Convenient for housing movement, machine installation, shipbuilding, bridge, plant and construction.-The handle rotates.-Handle
- TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- Konno Seisakujyo Hydraulic Jack With Jawatribut:
- Accessories: Operating lever
- Type: Nail standard type
- Body Material: Steel
Daftar Harga dongkrak toe jack Terbaru November 2026
| SUN RUN Hydraulic Bottle Jack Toe (Dongkrak Botol) | Rp7.599.900 |
| Konno Eagle Hydraulic Bottle Jack Toe Lift with Slide Table (Dongkrak Botol) | Rp30.999.900 |
| Konno Seisakujyo Toe-Lift Jack Handle | Rp729.900 |
| Konno Eagle Hydraulic Bottle Jack Toe Lift (Dongkrak Botol) | Rp13.999.900 |
| Masada Hydraulic Toe Jack | Rp5.699.900 |
| Konno Eagle Hydraulic Toe Jack c/w Lever Turning Jaw | Rp14.999.900 |
| Konno Eagle Hydraulic Bottle Jack Remote Toe Lift (Dongkrak Botol) | Rp30.999.900 |
| Masada Toe Jack | Rp6.899.900 |
| Konno Eagle Toe-Lift Jack c/w Turning Lever Socket | Rp35.999.900 |
| Wipro Toe Jacks Lifter (Dongkrak Mesin) | Rp2.199.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P103055424-1.jpg)
/P102174708-1.jpg)

/jvP102174715-2.jpg)


/P102174722-1.jpg)


/m2P105299794-1.jpg)
/P102027172-1.jpg)
/P102027127-1.jpg)


/P101525167-1.jpg)

/b3P101000399-5.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)